Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Safety Label, Orange/White, 2 in H

  • Mfr # IT120156-6-SAT

  • Zoro # G707352416


product price: $7.85
/ea

Key Features

Label Style
Removable
Material
Paper
Shape
Square
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT120156-6-SAT
Zoro #
G707352416
UPC #
00083491359857
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in

Details

Item
Food Safety Label
Label Style
Removable
Material
Paper
Shape
Square
Legend
Saturday
Water Resistant
No
Standards
FDA Approved for Indirect Food Contact
Color
Orange/White
Disposable Utensil Type
Food Safety Label
Number of Labels
500
BPI Certified
No
Bio-Based
No
Label Language
English, French, Spanish
USDA Certified Bio-based Products
No
Recyclable
No
Label Shape
Square
SFI Certified
No
Product Type
Food Safety Label
FSC Certified
No
Compostable
Not Compostable

Description

Food Safety Label, Bio-Based No, BPI Certified No, Color Orange/White, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Food Safety Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Saturday, Recyclable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.