Zoro Homepage

Food Safety Label, Red/White, 3 in H

  • Mfr # IT118674

  • Zoro # G907352445


product price: $17.15
/ea

Key Features

Label Style
Permanent
Material
Paper
Shape
Circle
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT118674
Zoro #
G907352445
UPC #
00083491354012
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in

Description

Food Safety Label, Bio-Based No, BPI Certified No, Color Red/White, Compostable Not Compostable, FSC Certified No, Height 3 in, Label Style Permanent, Label Language English, Material Paper, Number of Labels 500, Disposable Utensil Type Tamper Evident Label, SFI Certified No, Shape Circle, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 3 in, For Use With Matt85 Printer, MenuPilot App, Legend Sealed for Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.