Food Safety Label, Yellow/White, 3/4 in H

  • Mfr # IT110037-2-TUE

  • Zoro # G907352407


product price: $14.15
/ea

Key Features

Label Style
Dissolvable
Material
Paper
Shape
Square
Width
3/4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT110037-2-TUE
Zoro #
G907352407
UPC #
00083491003729
Country of Origin
United States

Dimensions

Width
3/4 in
Height
3/4 in

Details

Item
Food Safety Label
Label Style
Dissolvable
Material
Paper
Shape
Square
Legend
Tuesday
Color
Yellow/White
For Use With
Labeling Portion and Prep Containers
Standards
FDA Approved for Indirect Food Contact
Water Resistant
No
Product Series
DissolveMark
Recyclable
No
Number of Labels
1,000
Compostable
Not Compostable
Minimum Temperature
-40 Degrees F
Disposable Utensil Type
Day of the Week Label
Temperature Range
-40 Degrees to 176 Degrees F
Bio-Based
Yes
SFI Certified
No
Label Shape
Square
Product Type
Day of the Week Label
Dissolvable
Yes
Maximum Temperature
176 Degrees F
FSC Certified
Yes
Label Language
English, French, Spanish
BPI Certified
No
USDA Certified Bio-based Products
No

Description

Food Safety Label, Bio-Based Yes, BPI Certified No, Color Yellow/White, Compostable Not Compostable, FSC Certified Yes, Height 3/4 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Product Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 3/4 in, Dissolvable Yes, For Use With Labeling Portion and Prep Containers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.