Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR-B588SP
Zoro #
G4364071
UPC #
083491311695
Country of Origin
United States
Dimensions
Length
8 1/2 in
Width
5 in
Details
Cover Color
Blue
Sub-Category
Guest Checks
Item
Guest Check Board, 1 Part
Number of Sheets
250
Cover Material
Paper
Description
Guest Check Board, 1 Part, Cover Color Blue, Cover Material Paper, Length 8 1/2 in, Width 5 in, Number of Sheets 250, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.