Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Roller, Rubber; Resin, Black, PK5

  • Mfr # IT120735

  • Zoro # G416262242


product price: $36.99
/pk 5, $7.40/ea

Key Features

Number of Lines Printed
10,000
Holds
(5) Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT120735
Zoro #
G416262242
UPC #
83491364172
Country of Origin
United States

Details

Item
Ink Roller
Number of Lines Printed
10,000
Holds
(5) Rolls

Description

Ink Roller, Color Black, Depth 1/2 in, Height 1 1/4 in, Holds (5) Rolls, Material Resin, Rubber, Number of Lines Printed 10,000, Product Type Ink Roller, Standards Not Applicable, Width 1 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.