Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Dispenser, Metal, Silver, 7-1/2 In. H

  • Mfr # 110804

  • Zoro # G7515557


product price: $33.49
/ea

Key Features

Material
Metal, Plastic
Width
9 7/8 in
Height
7 1/2 in
Depth
12 in
Holds
(2) 12 in Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110804
Zoro #
G7515557
UPC #
083491108042
Country of Origin
United States

Dimensions

Width
9 7/8 in
Height
7 1/2 in
Depth
12 in

Details

Item
Food Label Dispenser
Material
Metal, Plastic
Holds
(2) 12 in Rolls
Color
Silver
Product Type
Label Dispenser
SFI Certified
No
FSC Certified
No
Bio-Based
No
BPI Certified
No
USDA Certified Bio-based Products
No
Recyclable
No
Compostable
Not Compostable
Disposable Utensil Type
Label Dispenser

Description

Food Label Dispenser, Color Silver, Depth 12 in, Height 7 1/2 in, Holds (2) 12 in Rolls, Material Metal, Plastic, Product Type Label Dispenser, Standards Not Applicable, Width 9 7/8 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes Not Applicable, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.