Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ovenable Pan Liner, Plastic, 24"W, PK100

  • Mfr # IT110815

  • Zoro # G4407076


product price: $87.49
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Length
34 in
Width
16 in
Depth
16 in
Thickness
1 mil
Temp. Range
0 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT110815
Zoro #
G4407076
UPC #
083491108158
Country of Origin
China

Dimensions

Length
34 in
Width
16 in
Depth
16 in
Thickness
1 mil
Pan Size
24 in W x 15 in L
Overall Length
34 in

Details

Item
Disposable Ovenable Pan Liner
Temp. Range
0 to 400 Degrees F
Color
Clear
Material
Nylon
Standards
HACCP
Number of Sheets
100
Product Type
Sheet
Weight
Light-Weight
SFI Certified
No
BPI Certified
No
Features
Safe to Boil or Microwave
FSC Certified
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Recyclable
No
Bio-Based
No
Item Weight
Light-Weight
Disposable Utensil Type
Sheet
Maximum Temperature
400 Degrees F

Description

Disposable Ovenable Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 34 in, Material Nylon, Number of Sheets 100, Product Type Sheet, Recyclable No, SFI Certified No, Standards HACCP, Thickness 1 mil, USDA Certified Bio-based Products No, Item Weight Light-Weight, Width 16 in, Depth 16 in, Features Safe to Boil or Microwave, Maximum Temperature 400 Degrees F, Pan Size 24 in W x 15 in L, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.