Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ovenable Pan Liner, Plastic, 34"W, PK100

  • Mfr # IT110814

  • Zoro # G4407085


product price: $65.79
/pk 100, $0.66/ea

Key Features

Length
34 in
Thickness
1 mil
Width
12 in
Depth
12 in
Temp. Range
0 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT110814
Zoro #
G4407085
UPC #
083491108141
Country of Origin
China

Dimensions

Length
34 in
Thickness
1 mil
Width
12 in
Depth
12 in
Pan Size
34 in W x 12 in L
Overall Length
34 in

Details

Item
Disposable Ovenable Pan Liner
Temp. Range
0 to 400 Degrees F
Color
Clear
Material
Nylon
Standards
HACCP
Number of Sheets
100
Product Type
Sheet
Recyclable
No
Features
Safe to Boil or Microwave
Compostable
Not Compostable
Weight
Light-Weight
Bio-Based
No
FSC Certified
No
BPI Certified
No
USDA Certified Bio-based Products
No
SFI Certified
No
Item Weight
Light-Weight
Disposable Utensil Type
Sheet
Maximum Temperature
400 Degrees F

Description

Disposable Ovenable Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 34 in, Material Nylon, Number of Sheets 100, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Standards HACCP, Thickness 1 mil, USDA Certified Bio-based Products No, Weight Light-Weight, Width 12 in, Depth 12 in, Features Safe to Boil or Microwave, Maximum Temperature 400 Degrees F, Pan Size 34 in W x 12 in L, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.