Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Life Label, 5-5/9 In. W, PK500

  • Mfr # 110105

  • Zoro # G1486712


product price: $14.49
/pk 500, $0.03/ea

Key Features

Label Style
Dissolvable
Material
Paper
Shape
Rectangle
Width
2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110105
Zoro #
G1486712
UPC #
083491101050
Country of Origin
United States

Dimensions

Width
2 in
Height
1 in

Details

Item
Shelf Life Label
Label Style
Dissolvable
Material
Paper
Shape
Rectangle
Legend
Date, Initials, Item, Time, Use By
Water Resistant
No
Standards
FDA Approved
Language
English
For Use With
1 in 7-Slot Metal Dispenser IT110806
Series
DissolveMark
Color
Red
Temp. Range
45 Degrees to 95 Degrees F
Product Type
Food Rotation
Number of Labels
500
Bio-Based
Yes
Temperature Range
-40 Degrees to 176 Degrees F
Minimum Temperature
-40 Degrees F
BPI Certified
No
FSC Certified
Yes
SFI Certified
No
Product Series
DissolveMark
Maximum Temperature
176 Degrees F
Disposable Utensil Type
Food Rotation
Dissolvable
Yes
Recyclable
No
Label Language
English
USDA Certified Bio-based Products
No
Label Shape
Rectangle
Compostable
Not Compostable

Description

Shelf Life Label, Bio-Based Yes, BPI Certified No, Color Red, Compostable Not Compostable, FSC Certified Yes, Height 1 in, Label Style Dissolvable, Label Language English, Material Paper, Number of Labels 500, Product Type Food Rotation, SFI Certified No, Shape Rectangle, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes, For Use With 1 in 7-Slot Metal Dispenser IT110806, Legend Date, Initials, Item, Time, Use By

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.