Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Pan Liner, Plastic, 18"W, PK250

  • Mfr # IT110214

  • Zoro # G4407024


product price: $22.25
/pk 250, $0.09/ea

Key Features

Length
18 in
Thickness
0.5 mil
Width
14 in
Depth
14 in
Temp. Range
0 to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT110214
Zoro #
G4407024
UPC #
083491102149
Country of Origin
China

Dimensions

Length
18 in
Thickness
0.5 mil
Width
14 in
Depth
14 in
Pan Size
18 in W x 14 in L
Overall Length
18 in

Details

Item
Disposable Steam Pan Liner
Temp. Range
0 to 220 Degrees F
Color
Clear
Material
Polyethylene
Standards
HACCP
Number of Sheets
250
Product Type
Sheet
BPI Certified
No
Weight
Light-Weight
SFI Certified
No
Recyclable
No
USDA Certified Bio-based Products
No
Features
Twist Tie for Easy Storage
Bio-Based
No
Compostable
Not Compostable
FSC Certified
No
Disposable Utensil Type
Sheet
Item Weight
Light-Weight
Maximum Temperature
220 Degrees F

Description

Disposable Steam Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 18 in, Material Polyethylene, Number of Sheets 250, Product Type Sheet, Recyclable No, SFI Certified No, Standards HACCP, Thickness 0.5 mil, USDA Certified Bio-based Products No, Item Weight Light-Weight, Width 14 in, Depth 14 in, Features Twist Tie for Easy Storage, Maximum Temperature 220 Degrees F, Pan Size 18 in W x 14 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.