Zoro Homepage

Tucker Steamglove Steam Resistant Gloves, Rubber, 225 Degrees F Max Temp., Gauntlet Cuff Blue, 1 PR

  • Mfr # 92203

  • Zoro # G4334617


product price: $31.89
/pr

Key Features

Length
20"
Cuff Style
Gauntlet
Material
Rubber
Max. Temp.
225 Degrees F
Standards
CE, FDA 21CFR, Parts 170-199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92203
Zoro #
G4334617
UPC #
083491327252
Country of Origin
Sri Lanka

Dimensions

Size
Men's M
Length
20"
Glove Size
M
Glove Length
20 in
Size- Numeric
8
Size (Alpha)
M
Size (Numeric)
8

Description

Coated Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards ANSI105:200, ANSI105:2000, ANSI3389-94, CE, FDA 21CFR, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.