Zoro Homepage

Use First Label, 3 In. H, PK500

  • Mfr # 112596

  • Zoro # G0284733


product price: $16.75
/pk 500, $0.03/ea

Key Features

Label Style
Removable
Material
Paper
Shape
Circle
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112596
Zoro #
G0284733
UPC #
083491306387
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in

Details

Item
Use First Label
Label Style
Removable
Material
Paper
Shape
Circle
Legend
Use First
Water Resistant
No
For Use With
3 in Acrylic Dispenser
Standards
FDA Approved
Temp. Range
45 Degrees to 95 Degrees F
Series
MoveMark
Color
Orange
Language
English/Spanish/French
Product Type
Food Rotation
Bio-Based
Yes
USDA Certified Bio-based Products
No
Temperature Range
-40 Degrees to 160 Degrees F
SFI Certified
No
Disposable Utensil Type
Food Rotation
Compostable
Not Compostable
BPI Certified
No
Label Shape
Circle
FSC Certified
No
Maximum Temperature
160 Degrees F
Minimum Temperature
-40 Degrees F
Recyclable
No
Label Language
English, French, Spanish
Number of Labels
500
Product Series
MoveMark(TM)

Description

Use First Label, Bio-Based Yes, BPI Certified No, Color Orange, Compostable Not Compostable, FSC Certified No, Height 3 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Food Rotation, SFI Certified No, Shape Circle, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 3 in, For Use With 3 in Acrylic Dispenser, Legend Use First, Maximum Temperature 160 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.