Zoro Homepage

100 ft. Size 16 Zinc Single Jack Chain, 10 lbs.

  • Mfr # 2ZDE6

  • Zoro # G0751676


product price: $19.39
/ea

Key Features

Chain Item
Chain
Working Load Limit
10 lb
For Lifting
No
Trade Size
16 in
Chain Link Style
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZDE6
Zoro #
G0751676
UPC #
190735942062
Country of Origin
China

Dimensions

Trade Size
16 in
Length
100 ft
Overall Length
100 ft
Link Inside Length
1/2 in
Material Thickness
1/16 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
10 lb
Finish
Zinc
For Lifting
No
Chain Link Style
Jack
Welding Type
Weldless
Material
Steel
Links per Foot
24
Lifting Capability
Not for Lifting
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
113 Degrees F
Link Type
Jack
Weight per Foot
0.03 lb
Includes Hook
No Hook Included

Description

Jack Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 10 lb, Trade Size 16 in, Link Inside Length 1/2 in, Link Type Jack, Overall Length 100 ft, Links per Foot 24, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 1/16 in, Weight per Foot 0.03 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.