Zoro Homepage

12" Tubeaxial Fan Blade

  • Mfr # 166173

  • Zoro # G1145977


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
12 in
Number of Blades
4
For Use With
Fan No. 4C659
Hub Bore
5/8 in
Propeller Dia. (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166173
Zoro #
G1145977
UPC #
190735322253
Country of Origin
United States

Dimensions

Blade Dia.
12 in
Propeller Dia. (In.)
12

Details

Number of Blades
4
Item
Tubeaxial Fan Blade
For Use With
Fan No. 4C659
Hub Bore
5/8 in

Description

Tubeaxial Fan Blade, Blade Dia. 12 in, Number of Blades 4, Hub Bore 5/8 in, For Use With Fan No. 4C659

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.