Definite Purpose Magnetic Contactor, 120V AC, 2 P, Non-Reversing, 1 Phase, Screw

  • Mfr # 6GNY6

  • Zoro # G2836601


product price:  $24.15
/ea

Key Features

Coil Voltage
120V AC
Series
Compact
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GNY6
Zoro #
G2836601
UPC #
190735364444
Country of Origin
China

Dimensions

Depth
3.41 in
Width
2.17 in
Height
2.64 in
Overall Depth
3.19 in
Mounting Hole Distance - Height
1.63 in
Overall Height
2.32 in
Mounting Hole Distance - Width
1.61 in
Overall Width
1.97 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
Compact
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
1
Terminal Connection Type
Screw
HP @ 1 Phase - 230V
3
Standards
CE, cRUus
Reversing
No
Action
Non-Reversing
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Mounting Postion
Horizontal, Vertical
Number of Normally Open Main Contacts
2
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 208V AC
Not Rated
Frequency
50/60 Hz
Number of Terminals
6
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
2 hp
Number of Normally Closed Main Contacts
0
Contact Material
Silver Cadmium Oxide
Response Time
20 msec
Maximum Operating Temperature
158 Degrees F
Status Indicator
Mechanical Flag
Horsepower @ Three Phase - 480V AC
Not Rated
Horsepower @ Single Phase - 240V AC
3 hp
Electrical Operating Durability
200,000
NEMA Enclosure Rating
No Enclosure
Locked Rotor Load
120 A @ 600V AC, 150 A @ 480V AC, 180 A @ 240/277V AC
Mounting Style
Through Panel
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
Not Rated
Mechanical Operating Durability
500,000

Description

The DAYTON - 6GNY6 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing action is designed for consistent current flow direction.
  • Coil Voltage: Rated for operation at a coil voltage of 120V AC.
  • Contact Material: Constructed with Silver Cadmium Oxide, known for its conductivity and durability properties.
  • Electrical Operating Durability: Electrical operating durability is rated up to 200000 operations under standard conditions.
  • Frequency: Rated for compatibility with electrical cycles at a frequency of 50/60 Hz.
  • Full Load Amps-Inductive & Resistive: Rated to accommodate currents up to 30 A (inductive) and 40 A (resistive).
  • Horsepower @ Single Phase - Compatible with systems requiring power outputs up to the specified levels: Up to 2 hp in single-phase,120-volt alternating current systems; Up to 3 hp in single-phase, 240-volt alternating current systems
  • Status Indicator: Features Mechanical Flag status indicator intended as an aid in determining operational status

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.