1/3 HP 1-1/4" F Plug-In Utility Pump 115 No Switch Included

  • Mfr # 11C686

  • Zoro # G4270113


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Discharge NPT
1-1/4" F
Housing Material
Stainless steel
HP
1/3
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C686
Zoro #
G4270113
UPC #
190735110621
Country of Origin
China

Dimensions

Cord Length
20 ft
Cord Length - Pumps
20 ft.
Min. Sump Pit Dia.
18 in
Height
15"
Width
6-1/2"
Length
15"
Diameter
6-1/2"
Cord Size
16/3
Max. Diameter Solids
3/16 in
Overall Height
15 in
Width at Widest Point
6 1/2 in
Discharge Dia.
1 1/2 in
Body Dia.
6 1/2 in
Minimum Water Depth
12 in
Operating Water Depth - Minimum
12 in
Body Diameter
6 1/2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/16 in

Details

Discharge NPT
1-1/4" F
Housing Material
Stainless steel
HP
1/3
Hz
60
Impeller Material
Stainless Steel
Includes
1-1/2" FNPT x 1-1/2" Barbed Fitting
Max. Head
32 ft
Motor RPM
3450
Motor Type
PSC
Shaft Seal
Ceramic, Buna N, Stainless Steel
Voltage
115
Phase
Single
Amps - Pumps
7.50
Cord Type
3-Conductor SJTOW, Resists Water and Oil
Base Material
Stainless Steel
Pump RPM
3450
Max. Head - Pumps
32 ft.
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 5 Ft. of Head
76
GPM of Water @ 25 Ft. of Head
16
Agency Compliance
CSA US
Pump Body Material
Stainless Steel
Switch Type - Pumps
No Switch Included
Item - Dewatering Pumps
Utility/Dewatering Pump
Item
Plug-In Utility Pump
Amps
7.50
GPM of Water @ 30 Ft. of Head
4
Duty
Continuous
GPM of Water @ 10 Ft. of Head
59
Handle
Top Carrying
Insulation Class
B
Impeller Material - Pumps
Stainless Steel
Input Phase AC
1
For Use With
Nonflammable Liquids
Shaft Seal Material - Pumps
Buna-N, Ceramic, Stainless Steel
Thermal Protection
Automatic
Voltage - Pumps
120VAC
GPM of Water @ 15 Ft. of Head
45
Switch Type
No Switch Included
GPM of Water @ 20 Ft. of Head
29
Bearing Type
Dual Ball
Application
Nonflammable Liquids
Discharge Standard
NPT
Discharge Gender
Male
RPM
3,450 RPM
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
59 gpm
Flow Rate @ 20 Ft. of Head
29 gpm
Discharge
1 1/2 in MNPT
Flow Rate @ 5 Ft. of Head
76 gpm
Switch Actuation
No Switch Included
Rated Voltage
120V AC
Duty Cycle
Continuous
Body Material
Stainless Steel
Flow Rate @ 15 Ft. of Head
45 gpm
Pump Type
Residential Dewatering
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Ceramic/Nitrile Rubber/Stainless Steel
Flow Rate @ 5 ft of Head
76 gpm
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/3 hp
Feet of Head - Maximum
32 ft
Standards
CSA US
Flow Rate @ 10 ft of Head
59 gpm
Current
7.50 A
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Frequency
60 Hz

Description

Plug-In Utility Pump, HP 1/3, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 7.50, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Buna-N, Ceramic, Stainless Steel, Flow Rate @ 5 Ft. of Head 76 gpm, Flow Rate @ 10 Ft. of Head 59 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 29 gpm, Max. Head 32 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 12 in, Body Dia. 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.