Dayton
Transformer Fan, 230/460V, 20 in., 4600 cfm
Mfr # 13F057
Zoro # G4133866
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20 in
- Motor HP 1/4 hp
- RPM 1,140 RPM
- Voltage 208-230/460V AC
- Phase 3
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm 2ATX8
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm 13F053
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm 2ATX9
- DAYTON Transformer Cooling Fan Mounting Kit 2ATY1
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm 13F055
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm 13F050
- DAYTON Transformer Fan, 230/460V, 24 in., 6800 cfm 13F058
- DAYTON Transformer Fan, 230/460V, 20 in., 5000 cfm 13F054
- DAYTON Transformer Fan, 230/460V, 16 in., 3100 cfm 13F056
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm 2ATX6
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va TR50VA008
- Dayton Transformer Cooling Fans