Zoro Homepage

1/4" Fixed Bore 1 Groove O-Ring Pulley 0.88 in OD

  • Mfr # 1X459

  • Zoro # G3057853


product price: $9.99
/ea

Key Features

Pulley Outside Dia.
0.88 in
Fits Shaft Dia.
1/4"
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
O-Ring Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X459
Zoro #
G3057853
UPC #
044861029534
Country of Origin
China

Dimensions

Pulley Outside Dia.
0.88 in
Fits Shaft Dia.
1/4"
Pulley Bore Dia.
1/4 in
Bore Diameter
1/4 in
Outside Diameter
0.88 in
Set Screw Size
#10-32

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
O-Ring Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Set Screw Included
Yes
Item
O-Ring Pulley
Includes
Set Screw
Number of Set Screws
1
Pulley Construction
Plain
Material
Cast Iron
Material Fabrication
Cast
Bore Type
Finished

Description

O-Ring Pulley, Bore Diameter 1/4 in, Bore Type Finished, Material Cast Iron, Number of Set Screws 1, Outside Diameter 0.88 in, Set Screw Size #10-32, Standards ISO 9001:2015, Set Screw Location Not Applicable, Includes Set Screw, Material Fabrication Cast, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.