Zoro Homepage

1/6 HP 1-1/4" M Plug-In Utility Pump 115 No Switch Included

  • Mfr # 3YU54

  • Zoro # G2744061


product price: $157.99
/ea
Free Shipping & Returns

Key Features

HP
1/6
Switch Actuation
No Switch Included
Body Material
Polypropylene
Cord Length
10 ft
Max. Diameter Solids
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YU54
Zoro #
G2744061
UPC #
190735296387
Country of Origin
China

Dimensions

Cord Length
10 ft
Max. Diameter Solids
1/8 in
Diameter
6-1/6"
Max. Dia. Solids
1/8"
Cord Size
18/3
Cord Length - Pumps
10 ft.
Height
10-1/2"
Min. Sump Pit Dia.
18 in
Discharge Dia.
1 1/4 in
Body Dia.
6 1/6 in
Overall Height
10 1/2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/8 in
Body Diameter
6 1/8 in

Details

HP
1/6
Switch Actuation
No Switch Included
Body Material
Polypropylene
Max. Head
20 ft
Shaft Seal Material - Pumps
Carbon, Ceramic
GPM of Water @ 15 Ft. of Head
6.7
For Use With
Nonflammable Liquids Compatible with Pump Materials
GPM of Water @ 5 Ft. of Head
16.7
Impeller Material
Polyamide
Voltage
115
Impeller Material - Pumps
Polyamide
Cord Type
SJTW
Voltage - Pumps
120VAC
Housing Material
Polypropylene
Shaft Seal
Carbon/Ceramic/Buna-N
Motor RPM
3450
Pump Body Material
Polypropylene
GPM of Water @ 10 Ft. of Head
11
Max. Liquid Temp.
104 Degrees F
Item - Dewatering Pumps
Utility/Dewatering Pump
Item
Plug-In Utility Pump
Switch Type - Pumps
No Switch Included
Motor Type
PSC Oil Free
Pump HP
1/6
Max. Head - Pumps
20 ft.
Amps
2.1
Hz
60
Handle
Top Carrying
Discharge NPT
1-1/4" M
Switch Type
No Switch Included
Base Material
Polypropylene
Includes
2 Discharge Adapters, 1" FNPT and 3/4" GHT
Application
Nonflammable Liquids Compatible with Pump Materials
Discharge Gender
Male
Discharge
1 1/4 in MNPT
Flow Rate @ 5 Ft. of Head
16.7 gpm
Flow Rate @ 15 Ft. of Head
6.7 gpm
Rated Voltage
115V AC
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
11 gpm
Duty Cycle
Intermittent
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Flow Rate @ 5 ft of Head
16.7 gpm
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1/6 hp
Feet of Head - Maximum
20 ft
Flow Rate @ 10 ft of Head
11 gpm
Shaft Seal Material
Carbon/Ceramic
Current
2.1 A

Description

Plug-In Utility Pump, HP 1/6, Rated Voltage 115V AC, Amps 2.1, Switch Actuation No Switch Included, Body Material Polypropylene, Impeller Material Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 16.7 gpm, Flow Rate @ 10 Ft. of Head 11 gpm, Flow Rate @ 15 Ft. of Head 6.7 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 18 in, Body Dia. 6 1/6 in, Overall Height 10 1/2 in, Max. Diameter Solids 1/8 in, Max. Liquid Temp. 104 Degrees F, Discharge 1 1/4 in MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.