Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1650 CFM Gable Mount Attic Fan, 120V

  • Mfr # 10W195

  • Zoro # G4263935


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 VAC
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,300 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W195
Zoro #
G4263935
UPC #
190735110133
Country of Origin
China

Dimensions

Dome Dia. (In.)
17 7/64 in
Overall Width
21 in
Overall Height
6 7/8 in
Overall Length
21 in
Rough Opening Diameter
15 1/2 in
Overall Diameter
17 in

Details

Voltage
120 VAC
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,300 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
HP
1/8 hp
Amps
4A
Watts
295 W
RPM
1,100 RPM
CFM @ 0.000-In. SP
1650
Free Air Intake Required (Sq.-Ft.)
5.4 sq ft
Thermostat Temp. (Deg. F)
60 to 120
Includes
Humidistat, Mounting Brackets, Plastic Housing, Thermostat
Mounting Location - Roof Ventilators
Gable
Type
Thermostatically Controlled Gable Mount
Power Method - Roof Ventilators
120V
Item
Attic Exhaust Fan
Included with Ventilator
Humidistat, Thermostat
Includes Shutter
No
Maximum Motor Speed
1,100 RPM
Includes Thermostat
Yes
Housing Material
Plastic
Blade Material
Steel
Current
4 A
Airflow @ 0.000 in SP
1,650 cfm
Control Type
Humidistat, Thermostat
Wattage
220 W
Maximum Fan Speed
1,100 RPM
Rough Opening Shape
Round
Thermostat Temperature Range
60 Degrees to 120 Degrees F
Includes Motor
Yes
Maximum Attic Area
2,300 sq ft
Motor Horsepower
1/8 hp
High-Efficiency Motor
No
Power Source
Electric Motor
Fire Safety Shut-Off
No
Nameplate Voltage
120V AC
For High-Static Pressure Applications
No
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
1,650 cfm
Includes Humidistat
Yes

Description

Attic Exhaust Fan, Control Type Humidistat, Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,650 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Plastic, Includes Humidistat Yes, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 2,300 sq ft, Motor Horsepower 1/8 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 17 in, Overall Height 6 7/8 in, Overall Length 21 in, Overall Width 21 in, Dome Shape Not Applicable

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.