Zoro Homepage

18" Tubeaxial Fan, 115VAC

  • Mfr # 166003A

  • Zoro # G1515157


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
18 in
Voltage
115
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166003A
Zoro #
G1515157
UPC #
190735334607
Country of Origin
United States

Dimensions

Blade Dia.
18 in
Inlet Dia.
18 1/2 in
Dimension D
16 in
Max. Depth
16 in
Dimension B
19 7/8 in
Dimension C
21 in
Outlet Dia.
18 1/2 in
Housing Dia. w/o Mtg. Flange
18 1/2 in
Dimension A
18 1/2 in
Width
21 in
Height
21 in
Housing Dia. w/Mtg. Flange
21 in
Overall Height
21 in
Overall Length
16 in
Overall Diameter
21 in
Center Height
10 1/2 in
Flange Diameter
21 in
Blade Diameter
18 in
Body Diameter
18 1/2 in
Bolt Circle Diameter
19 7/8 in

Details

Voltage
115
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
104 Degrees F
Number of Speeds
2
Number of Blades
6
Item
Tubeaxial Fan
Companion Flange Stock No.
4C718
Motor Type
Capacitor-Start
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.125-In. SP
3724/2299
Drive Type
Direct Drive
Max. BHP
0.52/0.14
Motor RPM
1750/1160
Bearing Type
Ball Bearing
Hz
60
CFM @ 0.375-In. SP
3323
Full Load Amps
6.7/4.6
Fan RPM
1750/1160
CFM @ 0.250-In. SP
3521/1807
Max. Ambient Temp.
104 Degrees F
CFM @ 0.000-In. SP
3938/2610
Sones @ 0.250-In. SP @ 5 Ft.
25/20
Motor HP
1/2 hp
Mounting Position
Vertical/Horizontal
Standards
AMCA Sound and Air, UL Listed
Housing Finish
Baked Enamel
CFM @ 0.500-In. SP
3,058 cfm
Features
Precision Balanced Aluminum Propellers
Supply Airflow @ 0.375 in SP
3,323 cfm
Noise Level
25/20 sones@ 0.250 in SP and 5 ft
Supply Airflow @ 0.500 in SP
3,058 cfm
Current
6.7/4.6 A
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
3,058 cfm
Exhaust Airflow @ 0.250 in SP
3,521 cfm
Supply Airflow @ 0.000 in SP
3,938 cfm
Maximum Noise Level @ 5 Feet
25 sones
Brake Horsepower
7/50 hp
Supply Airflow @ 0.250 in SP
3,521 cfm
Frequency
60 Hz
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.375 in SP
3,323 cfm
Includes Motor
Yes
Assembly
Assembled
Exhaust Airflow @ 0.000 in SP
3,938 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
3,938 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Fan Speed
1,750 RPM
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
3,724 cfm
Supply Airflow @ 0.125 in SP
3,724 cfm
Nameplate Voltage
115V AC

Description

Tubeaxial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 3,938 cfm, Maximum Noise Level @ 5 Feet 25 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 2, Motor Enclosure Totally Enclosed Air Over, Standards AMCA Sound and Air, UL Listed, Bolt Circle Diameter 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.