Zoro Homepage

18" Tubeaxial Fan, 115VAC

  • Mfr # 166009A

  • Zoro # G2125471


product price: $1,613.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
18 in
Voltage
115
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166009A
Zoro #
G2125471
UPC #
190735334614
Country of Origin
United States

Dimensions

Blade Dia.
18 in
Width
21 in
Max. Depth
16 in
Housing Dia. w/o Mtg. Flange
18 1/2 in
Housing Dia. w/Mtg. Flange
21 in
Dimension C
21 in
Outlet Dia.
18 1/2 in
Dimension A
18 1/2 in
Dimension D
16 in
Height
21 in
Inlet Dia.
18 1/2 in
Dimension B
19 7/8 in
Overall Height
21 in
Overall Length
16 in
Overall Diameter
21 in
Center Height
10 1/2 in
Flange Diameter
21 in
Bolt Circle Diameter
19 7/8 in
Blade Diameter
18 in
Body Diameter
18 1/2 in

Details

Voltage
115
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
104 Degrees F
Number of Speeds
2
Number of Blades
6
Item
Tubeaxial Fan
Fan RPM
1750/1160
Motor Type
Capacitor-Start
Motor RPM
1750/1160
CFM @ 0.250-In. SP
4198/2266
Motor HP
3/4 hp
Sones @ 0.250-In. SP @ 5 Ft.
30/22
Standards
AMCA Sound and Air, UL Listed
CFM @ 0.375-In. SP
3947
Bearing Type
Ball Bearing
Motor Enclosure
Totally Enclosed Air Over
Full Load Amps
11.4/6.7
CFM @ 0.125-In. SP
4436/2738
Drive Type
Direct Drive
CFM @ 0.500-In. SP
3,653 cfm
Companion Flange Stock No.
4C718
Housing Finish
Baked Enamel
Max. Ambient Temp.
104 Degrees F
Mounting Position
Vertical/Horizontal
Max. BHP
0.80/0.21
CFM @ 0.000-In. SP
4670/3095
Hz
60
Features
Precision Balanced Aluminum Propellers
Current
11.4/6.7 A
For Air Type
Clean Air
Airflow @ 0.000 in SP
4,670 cfm
Maximum Fan Speed
1,750 RPM
Exhaust Airflow @ 0.000 in SP
4,670 cfm
Brake Horsepower
21/100 hp
Assembly
Assembled
Maximum Ambient Temperature
104 Degrees F
Supply Airflow @ 0.125 in SP
4,436 cfm
Noise Level
30/22 sones@ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
115V AC
Supply Airflow @ 0.500 in SP
3,653 cfm
Supply Airflow @ 0.000 in SP
4,670 cfm
Supply Airflow @ 0.250 in SP
4,198 cfm
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
3,947 cfm
Exhaust Airflow @ 0.500 in SP
3,653 cfm
Maximum Noise Level @ 5 Feet
30 sones
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.250 in SP
2,198 cfm
Exhaust Airflow @ 0.125 in SP
4,436 cfm
Includes Drive Package
Yes
Supply Airflow @ 0.375 in SP
3,947 cfm
Includes Motor
Yes

Description

Tubeaxial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 4,670 cfm, Maximum Noise Level @ 5 Feet 30 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 2, Motor Enclosure Totally Enclosed Air Over, Standards AMCA Sound and Air, UL Listed, Bolt Circle Diameter 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.