Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

  • Mfr # 7F954

  • Zoro # G2558367


product price: $1,599.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
18 in
Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F954
Zoro #
G2558367
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
18 in
Inlet Dia.
18 1/2 in
Max. Motor Height
9 in
Housing Dia. w/o Mtg. Flange
18 1/2 in
Dimension E
5/16 in
Shaft Dia.
7/8 in
Height
31 in
Dimension C
18 1/2 in
Housing Dia. w/Mtg. Flange
21 1/8 in
Dimension B
12 1/2 in
Max. Depth
16 1/2 in
Outlet Dia.
18 1/2 in
Width
21 in
Bolt Circle Dia.
19 7/8 in
Dimension D
16 1/2 in
Dimension A
21 1/8 in
Body Diameter
18 1/2 in
Overall Height
31 in
Bolt Circle Diameter
19 7/8 in
Propeller Shaft Diameter
7/8 in
Overall Diameter
21 1/8 in
Blade Diameter
18 in
Overall Length
16 1/2 in

Details

Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Fan RPM
1,988
CFM @ 0.750-In. SP
3,421 cfm
Max. Ambient Temp.
104 Degrees F
CFM @ 1.000-In. SP
2,163
Motor RPM
1,725 RPM
CFM @ 0.500-In. SP
3,914 cfm
Standards
AMCA
Replacement Fan Blade Stock No.
4C715
Includes
Belt Guard
Sones @ 0.250-In. SP @ 5 Ft.
32
Full Load Amps
14.0/7.0
Max. BHP
0.91 hp
Bearing Type
Ball Bearing
CFM @ 0.125-In. SP
4,504 cfm
Motor HP
1 hp
CFM @ 0.000-In. SP
4,671 cfm
Housing Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
4,321 cfm
Companion Flange Stock No.
4C718
Hz
60 Hz
Motor Type
Capacitor-Start
Mounting Position
Vertical/Horizontal
Drive Type
Belt Drive
Assembled/Unassembled
Unassembled
Resistance Properties
Rust Resistant
Spark Resistant Construction Type
B
Frequency
60 Hz
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Mounting Orientation
Horizontal, Vertical
Maximum Fan Speed
1,988 RPM
Noise Level
32 sones@ 0.250 in SP and 5 ft
Hazardous Location Specification
Not Rated
Maximum Ambient Temperature
104 Degrees F
Replacement Fan Blade Part Number
4C715
Includes Drive Package
Yes
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
3,914 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
4,321 cfm
Motor Horsepower
1 hp
Exhaust Airflow @ 0.125 in SP
4,504 cfm
Maximum Noise Level @ 5 Feet
32 sones
Nameplate Voltage
115/230V AC
Includes Motor
Yes
Maximum Inlet Air Temperature
200 Degrees F
Brake Horsepower
91/100 hp
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
4,671 cfm
Airflow @ 0.250 in Static Pressure
4,321 cfm
Airflow @ 0.000 in SP
4,671 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Current
14.0/7.0 A

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 4,671 cfm, Maximum Noise Level @ 5 Feet 32 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.