Zoro Homepage

1A400 Flange Mount Bearing (2 Bolt)

  • Mfr # 1A400

  • Zoro # G2641807


product price: $38.19
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A400
Zoro #
G2641807
UPC #
044861012390
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Bolt Size
7/16 in
Overall Height
1 3/4 in
Dimension J
7/16 in
Overall Width
3 in
Dimension D
3 in
Dimension B
5 in
Overall Length
5 in
Dimension F
1 3/4 in
Dimension E
4 in
Dimension C
4 in
Dimension L
1 3/4 in
Dimension H
3/32 in
Mounting Bolt Size
7/16 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Height
4 in
Bore Diameter Tolerance
+0.0005 in; +0.001 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 in
Series
F2PH-BL
Housing Material
Steel
Locking Type
Set Screw
Static Load Capacity
1,479 lb
Temp. Range
-30 Degrees to 200 Degrees F
Dynamic Load Capacity
2,877 lbf
Includes
(2) Set Screws
Finish
Rustproof Plated
Item
2 Bolt Flange Bearing
Standards
California Proposition 65, DFARS Compliant, ISO Certified, Reach Certified, RoHS 3 Certified, TOXIC SUBSTANCES CONTROL ACT SECTION
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Housing Material Grade
52100
System of Measurement
Inch
Resistance Properties
Non-Conductive
Maximum Speed
6,000 RPM
Lubrication Openings
One Zirc Fitting
Includes Mounting Hardware
Yes
Seal Material
Rubber
Housing Material Finish
Rustproof Plated
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Static Radial Load Capacity
1,479 lbf
Number of Mount Holes
2
Lubricant Material
NLGI #2 Equivalent
Features
Ball Bearing is Pre-Lubricated and Made to ABEC-1 Tolerance, Bearing Inserts are Encased in an Extra Thick, Non-Conductive Oil Resistant Rubber Liner Which Corrects upto a 2 Degrees Misalignment While Reducing Vibration and Noise, Heavy Gauge Pressed Steel One-Piece Housing has a Rust-Proof Plated Finish, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
Housing Type
Rhombus
Closure
Double Sealed
Rolling Element Rows
1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 2, Overall Height 1 3/4 in, Overall Length 5 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.