Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F632 Pillow Block Bearing

  • Mfr # 1F632

  • Zoro # G2504363


product price: $38.69
/ea

Key Features

Bearing Insert Type
Sleeve
Shaft Locking Type
None
Bearing Housing Material Type
Pressed Stainless Steel
Bearing Insert Material
UHMW Polyethylene
Bolt Hole Center-to-Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F632
Zoro #
G2504363
UPC #
044861016671
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Dimension L
1 1/8 in
Dimension B
2 in
Dimension F
1/8 in
Dimension A
1 in
Dimension H
1/8 in
Dimension J
3/8 in
Bolt Size
3/8 in
Dimension E
3 in
Dimension G
1 1/8 in
Overall Width
1.125 in
Dimension C
4 in
Overall Length
4 in
Dimension D
4 in
Overall Height
2 in
Center Height
1 in
Mount Hole Size
3/8 in
Bore Diameter Tolerance
-0.000/+0.003 in
Bore Diameter
1 in
Base Height
0.13 in
Mount Hole Center-to-Center Length
3 in

Details

Bearing Insert Type
Sleeve
Shaft Locking Type
None
Bearing Housing Material Type
Pressed Stainless Steel
Bearing Insert Material
UHMW Polyethylene
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1 in
Series
PBSS-UH
Number of Bolts
2
Bearing Locking Type
None
Housing Material
Stainless Steel
Standards
FDA, USDA
Finish
None
Temp. Range
-60 Degrees to 180 Degrees F
Includes
Solid Self-Lubricating Bearing
Dynamic Load Capacity
Max. PV 3000 lb
Locking Type
None
Item
Pillow Block Bearing
Max. Speed
3,500 RPM
Features
Ideal for Wash Down Applications in Wet or Harsh Environments or Where Sanitary Conditions are a Factor, Operating Temperature Range: -60 Degrees F to 180 Degrees F, PBSS-UH Series Bearings are USDA and FDA Approved, Two-Piece Stainless Steel Housing, UHMW-PE Bearings are Self-Lubricating, Resist Corrosion, High Impact and Abrasion
Maximum Speed
3,500 RPM
Maximum PV
3,000 lb/sq in-fpm
Number of Mount Holes
2
Application
Washdown
Mount Type
Bolt-Through
Minimum Temperature
-60 Degrees F
System of Measurement
Inch
Self Lubricating Bearing
Yes
Maximum Temperature
180 Degrees F
Bearing Material
UHMW-PE

Description

Pillow Block Bearing, Base Height 0.13 in, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 1 in, Center Height 1 in, Housing Material Stainless Steel, Maximum Speed 3,500 RPM, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2 in, Overall Length 4 in, Overall Width 1.125 in, Self Lubricating Bearing Yes, Shaft Locking Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.