Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F636 Pillow Block Bearing

  • Mfr # 1F636

  • Zoro # G3130766


product price: $37.19
/ea

Key Features

Bearing Insert Type
Sleeve
Shaft Locking Type
None
Bearing Housing Material Type
Pressed Stainless Steel
Bearing Insert Material
UHMW Polyethylene
Bolt Hole Center-to-Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F636
Zoro #
G3130766
UPC #
044861016510
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Dimension E
3 in
Dimension L
1 1/8 in
Dimension H
1/8 in
Dimension A
1 in
Dimension G
1 1/8 in
Dimension C
4 in
Dimension J
3/8 in
Dimension D
4 in
Dimension B
2 in
Overall Width
1.125 in
Overall Height
2 in
Dimension F
1/8 in
Bolt Size
3/8 in
Overall Length
4 in
Base Height
0.13 in
Mount Hole Size
3/8 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
3 in
Center Height
1 in

Details

Bearing Insert Type
Sleeve
Shaft Locking Type
None
Bearing Housing Material Type
Pressed Stainless Steel
Bearing Insert Material
UHMW Polyethylene
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1 in
Series
PBSS-UH
Number of Bolts
2
Bearing Locking Type
None
Dynamic Load Capacity
Max. PV 3000 lb
Temp. Range
-60 Degrees to 180 Degrees F
Includes
Solid Self-Lubricating Bearing
Housing Material
Stainless Steel
Locking Type
None
Item
Pillow Block Bearing
Standards
FDA, USDA
Max. Speed
5,000 RPM
Finish
None
Application
Washdown
System of Measurement
Inch
Maximum PV
3,000 lb/sq in-fpm
Maximum Speed
5,000 RPM
Self Lubricating Bearing
Yes
Maximum Temperature
180 Degrees F
Number of Mount Holes
2
Minimum Temperature
-60 Degrees F
Features
Ideal for Wash Down Applications in Wet or Harsh Environments or Where Sanitary Conditions are a Factor, Operating Temperature Range: -60 Degrees F to 180 Degrees F, PBSS-UH Series Bearings are USDA and FDA Approved, Two-Piece Stainless Steel Housing, UHMW-PE Bearings are Self-Lubricating, Resist Corrosion, High Impact and Abrasion
Mount Type
Bolt-Through
Bearing Material
UHMW-PE

Description

Pillow Block Bearing, Base Height 0.13 in, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 5/8 in, Center Height 1 in, Housing Material Stainless Steel, Maximum Speed 5,000 RPM, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2 in, Overall Length 4 in, Overall Width 1.125 in, Self Lubricating Bearing Yes, Shaft Locking Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.