Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 3" Manual Submersible Sewage Pump 460V

  • Mfr # 4LE19

  • Zoro # G2981797


product price: $3,282.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LE19
Zoro #
G2981797
UPC #
190735329542
Country of Origin
China

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
25 ft
Diameter
16-23/32"
Max. Dia. Solids
2-1/2"
Cord Length - Pumps
25 ft.
Height
21-1/4"
Overall Height
21 1/4 in
Body Dia.
16 23/32 in
Discharge Dia.
3 in
Discharge Diameter
3 in
Body Diameter
16 3/4 in
Solids Diameter - Maximum
2 1/2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Flow Rate @ 10 Ft. of Head
375 gpm
Max. Head
46 ft
Impeller Material
Cast Iron
Switch Type - Pumps
No Switch Included
GPM of Water @ 15 Ft. of Head
335
GPM of Water @ 5 Ft. of Head
405
GPM of Water @ 40 Ft. of Head
85.0
Max. Liquid Temp.
104 Degrees F
Voltage - Pumps
460VAC
GPM of Water @ 10 Ft. of Head
375
Motor Type
3-Phase
Switch Type
None
Item
Sewage Ejector Pump
Thermal Protection
No
Impeller Material - Pumps
Cast Iron
Item - Sewage Pumps
Submersible Sewage Pump
Pump Body Material
Cast Iron
Discharge NPT
3"
Amps
6.60 A
Shaft Seal Material - Pumps
Carbon Ceramic
GPM of Water @ 20 Ft. of Head
290
Phase
Three
Input Phase AC
3
Bearing Type
Ball
Pump Type
Manual
GPM of Water @ 30 Ft. of Head
200
Max. Head - Pumps
46 ft.
Agency Compliance
CSA
Amps - Pumps
6.60
GPM of Water @ 25 Ft. of Head
250
Voltage
460
Housing Material
Cast iron
Motor RPM
1750
Shaft Seal
Silicon Carbide
Switch Electrical Connection
No Switch Included
Rated Voltage
460V AC
Flow Rate @ 20 Ft. of Head
290 gpm
RPM
1,750 RPM
Gauge/Conductor
14/3
Flow Rate @ 40 Ft. of Head
85 gpm
Flow Rate @ 15 Ft. of Head
335 gpm
Discharge
3 in NPT
Discharge Standard
NPT
Standards
CSA
Type
Manual
Feet of Head - Maximum
46 ft
Horsepower
2 hp
Shaft Seal Material
Carbon/Ceramic
Current
6.60 A
Flow Rate @ 10 ft of Head
375 gpm
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
1,750 RPM

Description

Sewage Ejector Pump, HP 2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 6.60 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 375 gpm, Flow Rate @ 15 Ft. of Head 335 gpm, Flow Rate @ 20 Ft. of Head 290 gpm, Flow Rate @ 40 Ft. of Head 85 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.