20 in 25"H-W 5.75"L Aluminum Wall Shutter, 22-1/2 in x 22-1/2 in, Aluminum

  • Mfr # 53DR13

  • Zoro # G9180860


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
2.519 sq ft
Shutter Opening Required
22-1/2 in x 22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53DR13
Zoro #
G9180860
UPC #
00194484302818
Country of Origin
United States

Dimensions

Shutter Overall Size
25 in x 25 in
Fits Fan Dia.
20 in
Width
25 in
Frame Depth
2 1/2 in
Mounting Hole Size
9/64 in
Length
25 in
Flange Width
1 1/2 in
Open Depth
5 3/4 in
Rough Opening Width
22.5 in
Overall Width
25 in
Blade Material Thickness
26 ga
Fits Fan Diameter
20 in
Rough Opening Length
22 1/2 in
Overall Height
25 in
Rough Opening Diameter
22 1/2 in
Overall Diameter
25 in
Overall Length
5 3/4 in
Frame Material Thickness
0.8 in
Mounting Hole Diameter
1/4 in

Details

Item
25"H-W 5.75"L Aluminum Wall Shutter
Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
2.519 sq ft
Shutter Opening Required
22-1/2 in x 22-1/2 in
Blade Material
Aluminum
Max. Velocity
2500 FPM
Type
Exhaust
Number of Panels
1
For Use With
Vertical Mounted Exhaust Fans
Frame Opening B
22 in
Frame Opening A
22 in
Shutter Item
Backdraft Damper / Wall Shutter
Includes
Prepunched Mounting Holes; Felt edged Counterbalanced Louvers; Weep Holes In Frame Bottom
Mounting Position
Vertical
Color
White
Frame Less Flange
22
Airflow Direction
Horizontal
Maximum Ambient Temperature
180 Degrees F
Bushing Material
Stainless Steel
Maximum Air Velocity
2500 fpm
Closure Type
Gravity
Series
EAS
Closure Velocity Rating
2,500 fpm
Switch Action
Normally Closed
Single Acting/Double Acting
Single Acting
Counterbalanced
Yes
Free Area
2.5 sq ft
Flange Type
Rear Flange
Minimum Ambient Temperature
-40 Degrees F
Rough Opening Shape
Square
Blade Seal Material
Felt
Damper Type
Static
Opening Type
Gravity
Blade Orientation
Parallel Blades
Blade Type
Flat Blade
Frame Material
Aluminum
Damper Application
Backdraft
Tie-Rod Material
Galvanized Steel Frame and Tie Rods
Damper Finish
Mill Finish
Maximum Pressure
1 in wc

Description

25 In.H-W 5.75 In.L Aluminum Wall Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 25 in, Rough Opening Diameter 22 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 20 in, For Duct Shape Not Applicable, Free Area 2.5 sq ft, Overall Width 25 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.