Zoro Homepage

21" Tubeaxial Fan, 230VAC

  • Mfr # 166004A

  • Zoro # G2794766


product price: $2,143.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
21 in
Voltage
230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166004A
Zoro #
G2794766
UPC #
190735334621
Country of Origin
United States

Dimensions

Blade Dia.
21 in
Dimension B
22 19/32 in
Width
23 7/8 in
Height
23 7/8 in
Housing Dia. w/Mtg. Flange
23 7/8 in
Inlet Dia.
21 1/4 in
Housing Dia. w/o Mtg. Flange
21 5/16 in
Outlet Dia.
21 1/4 in
Dimension A
21 5/16 in
Max. Depth
16 in
Dimension D
16 in
Dimension C
23 7/8 in
Overall Height
23 7/8 in
Overall Length
16 in
Bolt Circle Diameter
22 5/8 in
Overall Diameter
23 7/8 in
Body Diameter
21 1/4 in
Center Height
12 in
Blade Diameter
21 in
Flange Diameter
23 7/8 in

Details

Voltage
230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
104 Degrees F
Number of Speeds
2
Number of Blades
6
Item
Tubeaxial Fan
Fan RPM
1750/1160
CFM @ 0.125-In. SP
5970/3760
Motor RPM
1750/1160
CFM @ 0.000-In. SP
6193/4105
CFM @ 0.375-In. SP
5489/2167
CFM @ 0.250-In. SP
5738/3341
Motor HP
1 hp
Hz
60
Motor Type
Capacitor-Start
Companion Flange Stock No.
1LWN9
Max. BHP
1.10/0.33
Motor Enclosure
Totally Enclosed Air Over
Full Load Amps
5/3
Standards
AMCA Sound and Air, UL Listed
Drive Type
Direct Drive
Mounting Position
Vertical/Horizontal
Housing Finish
Baked Enamel
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball Bearing
CFM @ 0.500-In. SP
5,211 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26/15.2
Features
Precision Balanced Aluminum Propellers
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
5,489 cfm
Maximum Fan Speed
1,750 RPM
Airflow @ 0.000 in SP
6,193 cfm
Frequency
60 Hz
Brake Horsepower
33/100 hp
Assembly
Assembled
Motor Horsepower
1 hp
Supply Airflow @ 0.250 in SP
5,738 cfm
Exhaust Airflow @ 0.500 in SP
5,211 cfm
Supply Airflow @ 0.500 in SP
5,211 cfm
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Supply Airflow @ 0.375 in SP
5,489 cfm
Exhaust Airflow @ 0.000 in SP
6,193 cfm
Supply Airflow @ 0.000 in SP
6,193 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
5,738 cfm
Supply Airflow @ 0.125 in SP
5,970 cfm
Maximum Inlet Air Temperature
104 Degrees F
Noise Level
26/15.2 sones@ 0.250 in SP and 5 ft
Nameplate Voltage
230V AC
Current
5/3 A
Exhaust Airflow @ 0.125 in SP
5,970 cfm
Maximum Noise Level @ 5 Feet
26 sones

Description

Tubeaxial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 6,193 cfm, Maximum Noise Level @ 5 Feet 26 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 2, Motor Enclosure Totally Enclosed Air Over, Standards AMCA Sound and Air, UL Listed, Bolt Circle Diameter 22 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.