21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AH36
Zoro # G2524663
product price:Â $1,613.99
/eaKey Features
Blade Dia.
21 in
Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AH36
Zoro #
G2524663
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
21 in
Shaft Dia.
1 in
Dimension C
21 1/2 in
Outlet Dia.
21 1/2 in
Max. Motor Height
10 in
Dimension D
18 in
Bolt Circle Dia.
22 1/2 in
Housing Dia. w/o Mtg. Flange
21 1/4 in
Dimension E
7/16 in
Housing Dia. w/Mtg. Flange
23 7/8 in
Inlet Dia.
21 1/2 in
Height
28 11/16 in
Width
23 7/8 in
Max. Depth
18 in
Dimension A
23 7/8 in
Dimension B
16 3/4 in
Bolt Circle Diameter
22 1/2 in
Overall Height
28 3/4 in
Overall Length
18 in
Propeller Shaft Diameter
1 in
Overall Diameter
23 7/8 in
Body Diameter
21 1/2 in
Blade Diameter
21 in
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 5,407 cfm, Maximum Noise Level @ 5 Feet 32 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.