Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Tubeaxial Fan w/ Motor & Drive Pkg, 115VAC

  • Mfr # 7AH33

  • Zoro # G2722623


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
21 in
Voltage
115
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH33
Zoro #
G2722623
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
21 in
Inlet Dia.
21 1/2 in
Width
23 7/8 in
Outlet Dia.
21 1/2 in
Max. Depth
18 in
Dimension A
23 7/8 in
Dimension B
16 3/4 in
Max. Motor Height
10 in
Dimension E
7/16 in
Dimension C
21 1/2 in
Bolt Circle Dia.
22 1/2 in
Shaft Dia.
1 in
Housing Dia. w/Mtg. Flange
23 7/8 in
Dimension D
18 in
Housing Dia. w/o Mtg. Flange
21 1/4 in
Height
28 11/16 in
Propeller Shaft Diameter
1 in
Overall Diameter
23 7/8 in
Overall Height
28 3/4 in
Overall Length
18 in
Body Diameter
21 1/2 in
Bolt Circle Diameter
22 1/2 in
Blade Diameter
21 in

Details

Voltage
115
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Standards
AMCA
Bearing Type
Ball Bearing
Full Load Amps
5.2
Includes
Belt Guard
Replacement Fan Blade Stock No.
4ETG3
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
3,522 cfm
Housing Finish
Baked Enamel
Companion Flange Stock No.
1LWN9
Mounting Position
Vertical/Horizontal
CFM @ 0.125-In. SP
3,106 cfm
Sones @ 0.250-In. SP @ 5 Ft.
18.4
Max. Ambient Temp.
104 Degrees F
Max. BHP
0.18 hp
Drive Type
Belt Drive
Motor HP
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,725 RPM
Hz
60 Hz
Motor Type
Split Phase
Fan RPM
989
Maximum Inlet Air Temperature
200 Degrees F
Features
Streamlined Belt Tunnel
Assembly
Unassembled
Replacement Fan Blade Part Number
4ETG3
For Air Type
Clean Air
Motor Horsepower
1/3 hp
Frequency
60 Hz
Spark Resistant Construction Type
B
Maximum Ambient Temperature
104 Degrees F
Maximum Noise Level @ 5 Feet
18.4 sones
Motor Speed
1,725 RPM
Nameplate Voltage
115V AC
Brake Horsepower
9/50 hp
Current
5.2 A
Maximum Fan Speed
989 RPM
Exhaust Airflow @ 0.000 in SP
3,522 cfm
Mounting Orientation
Horizontal, Vertical
Hazardous Location Specification
Not Rated
Airflow @ 0.000 in SP
3,522 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
3,106 cfm
Resistance Properties
Rust Resistant
Includes Motor
Yes
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Noise Level
18.4 sones@ 0.250 in SP and 5 ft

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 3,522 cfm, Maximum Noise Level @ 5 Feet 18.4 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.