21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AF58

  • Zoro # G3133121


product price:  $1,700.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
21 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF58
Zoro #
G3133121
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
21 in
Shaft Dia.
1 in
Bolt Circle Dia.
22 1/2 in
Width
23 7/8 in
Dimension C
21 1/2 in
Dimension D
18 in
Max. Motor Height
10 in
Housing Dia. w/o Mtg. Flange
21 1/4 in
Height
28 11/16 in
Housing Dia. w/Mtg. Flange
23 7/8 in
Dimension E
7/16 in
Dimension B
16 3/4 in
Inlet Dia.
21 1/2 in
Outlet Dia.
21 1/2 in
Max. Depth
18 in
Dimension A
23 7/8 in
Propeller Shaft Diameter
1 in
Blade Diameter
21 in
Body Diameter
21 1/2 in
Overall Diameter
23 7/8 in
Overall Height
28 3/4 in
Overall Length
18 in
Bolt Circle Diameter
22 1/2 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Companion Flange Stock No.
1LWN9
CFM @ 0.125-In. SP
3,689 cfm
Max. BHP
0.26 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Standards
AMCA
CFM @ 0.250-In. SP
3,266 cfm
Full Load Amps
2.3-2.4/1.2
Replacement Fan Blade Stock No.
4ETG3
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
4,042 cfm
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Motor Type
3-Phase
Mounting Position
Vertical/Horizontal
Motor HP
1/2 hp
Fan RPM
1,135
Includes
Belt Guard
Assembled/Unassembled
Unassembled
Hz
1.2
Sones @ 0.250-In. SP @ 5 Ft.
22
For Air Type
Flammable Vapor
Exhaust Airflow @ 0.250 in SP
3,266 cfm
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Spark Resistant Construction Type
B
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
3,689 cfm
Exhaust Airflow @ 0.000 in SP
4,042 cfm
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Replacement Fan Blade Part Number
4ETG3
Maximum Fan Speed
1,135 RPM
Maximum Noise Level @ 5 Feet
22 sones
Current
2.3 to 2.4/1.2 A
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Motor Speed
1,725 RPM
Noise Level
22 sones@ 0.250 in SP and 5 ft
Frequency
60 Hz
Includes Motor
Yes
Airflow @ 0.000 in SP
4,042 cfm
Airflow @ 0.250 in Static Pressure
3,266 cfm
Features
Streamlined Belt Tunnel
Motor Horsepower
1/2 hp
Resistance Properties
Rust Resistant
Brake Horsepower
13/50 hp

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 4,042 cfm, Maximum Noise Level @ 5 Feet 22 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.