21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AF64

  • Zoro # G2594462


product price:  $1,997.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
21 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF64
Zoro #
G2594462
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
21 in
Width
23 7/8 in
Dimension E
7/16 in
Outlet Dia.
21 1/2 in
Max. Motor Height
10 in
Dimension D
18 in
Dimension B
16 3/4 in
Bolt Circle Dia.
22 1/2 in
Shaft Dia.
1 in
Housing Dia. w/Mtg. Flange
23 7/8 in
Dimension A
23 7/8 in
Max. Depth
18 in
Height
28 11/16 in
Inlet Dia.
21 1/2 in
Housing Dia. w/o Mtg. Flange
21 1/4 in
Dimension C
21 1/2 in
Propeller Shaft Diameter
1 in
Blade Diameter
21 in
Body Diameter
21 1/2 in
Overall Length
18 in
Overall Diameter
23 7/8 in
Overall Height
28 3/4 in
Bolt Circle Diameter
22 1/2 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Fan RPM
1,518
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Hz
60 Hz
Bearing Type
Ball Bearing
CFM @ 0.125-In. SP
5,154 cfm
Mounting Position
Vertical/Horizontal
CFM @ 0.000-In. SP
5,407 cfm
Companion Flange Stock No.
1LWN9
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
Motor RPM
1,730 RPM
Max. BHP
0.67 hp
CFM @ 0.750-In. SP
2,357 cfm
Housing Finish
Baked Enamel
Standards
AMCA
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
Replacement Fan Blade Stock No.
4ETG3
Motor HP
1 hp
Full Load Amps
3.4-3.6/1.8
Sones @ 0.250-In. SP @ 5 Ft.
32
CFM @ 0.250-In. SP
4,885 cfm
CFM @ 0.500-In. SP
4,218 cfm
Exhaust Airflow @ 0.125 in SP
5,154 cfm
Maximum Fan Speed
1,518 RPM
Motor Speed
1,730 RPM
Includes Drive Package
Yes
Mounting Orientation
Horizontal, Vertical
Spark Resistant Construction Type
B
Exhaust Airflow @ 0.000 in SP
5,407 cfm
Airflow @ 0.000 in SP
5,407 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Noise Level @ 5 Feet
32 sones
Resistance Properties
Rust Resistant
Replacement Fan Blade Part Number
4ETG3
Features
Streamlined Belt Tunnel
Current
3.4 to 3.6/1.8 A
Maximum Inlet Air Temperature
200 Degrees F
Includes Motor
Yes
Brake Horsepower
67/100 hp
Noise Level
32 sones@ 0.250 in SP and 5 ft
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Motor Horsepower
1 hp
For Air Type
Flammable Vapor
Assembly
Unassembled
Frequency
60 Hz
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.500 in SP
4,218 cfm
Exhaust Airflow @ 0.250 in SP
4,885 cfm
Airflow @ 0.250 in Static Pressure
4,885 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 5,407 cfm, Maximum Noise Level @ 5 Feet 32 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.