Zoro Homepage

21/32" W x 45" L V-Belt 1 Rib 5L450

  • Mfr # 5L450

  • Zoro # G3134494


product price: $12.69
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L450
Outside Length
45 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L450
Zoro #
G3134494
UPC #
190735345924
Country of Origin
Multiple

Dimensions

Outside Length
45 in
Top Width
21/32 in
Thickness
3/8"
Belt Trade Size
5L
For Minimum Pulley Pitch Diameter
3.5 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L450
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Wrapped
Standards
ARPM
Belt Coating
Rubber
Number of Bands
1
Maximum Operating Temperature
194 Degrees F
Belt Material
Gum Rubber
Color
Black
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tensile Strength
5,400 N/mm
Resistance Properties
Heat; Oil, Static Conductive
Belt Series
Duraflex GL

Description

V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L450, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.