Zoro Homepage

24" Tubeaxial Fan Blade

  • Mfr # 166156

  • Zoro # G0347444


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Number of Blades
6
For Use With
Fan No. 3C411
Hub Bore
1 in
Propeller Dia. (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166156
Zoro #
G0347444
UPC #
190735322277
Country of Origin
United States

Dimensions

Blade Dia.
24 in
Propeller Dia. (In.)
24

Details

Number of Blades
6
Item
Tubeaxial Fan Blade
For Use With
Fan No. 3C411
Hub Bore
1 in

Description

Tubeaxial Fan Blade, Blade Dia. 24 in, Number of Blades 6, Hub Bore 1 in, For Use With Fan No. 3C411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.