24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7AG36

  • Zoro # G2722282


product price:  $4,262.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
115/208-230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AG36
Zoro #
G2722282
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Height
37 1/4 in
Outlet Dia.
24 7/16 in
Dimension D
18 in
Max. Depth
18 in
Shaft Dia.
1 in
Inlet Dia.
24 7/16 in
Dimension A
27 in
Max. Motor Height
10 in
Dimension B
16 3/4 in
Dimension C
24 5/16 in
Width
26 7/8 in
Dimension E
7/16 in
Bolt Circle Dia.
25 3/4 in
Propeller Shaft Diameter
1 in
Blade Diameter
24 in
Overall Height
37 1/4 in
Body Diameter
24 1/2 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in
Overall Diameter
27 in

Details

Voltage
115/208-230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
5,678 cfm
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
29
Fan RPM
1,199
Companion Flange Stock No.
4ETF9
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
6,470 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball Bearing
CFM @ 0.500-In. SP
4,600 cfm
Housing Finish
Unfinished
CFM @ 0.125-In. SP
6,096 cfm
Full Load Amps
11.0/5.4-5.5
Hz
60 Hz
Max. BHP
0.65 hp
Includes
Belt Guard
Motor RPM
1,725 RPM
Standards
AMCA
Motor HP
3/4 hp
Motor Type
Capacitor-Start
Drive Type
Belt Drive
Brake Horsepower
13/20 hp
Airflow @ 0.000 in SP
6,470 cfm
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
5,678 cfm
Maximum Noise Level @ 5 Feet
29 sones
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Airflow @ 0.250 in Static Pressure
5,678 cfm
Includes Drive Package
Yes
Noise Level
29 sones@ 0.250 in SP and 5 ft
Maximum Fan Speed
1,199 RPM
Exhaust Airflow @ 0.000 in SP
6,470 cfm
Exhaust Airflow @ 0.500 in SP
4,600 cfm
Maximum Inlet Air Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Assembly
Unassembled
Motor Horsepower
3/4 hp
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
6,096 cfm
Application
Food Processing
Current
11.0/5.4 to 5.5 A
For Air Type
Corrosive Vapor
Hazardous Location Specification
Not Rated
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
115/208-230V AC

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.