24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J338

  • Zoro # G3603993


product price:  $2,162.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J338
Zoro #
G3603993
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Outlet Dia.
24 7/16 in
Max. Motor Height
10 in
Max. Depth
18 in
Housing Dia. w/Mtg. Flange
27 in
Inlet Dia.
24 5/16 in
Width
26 7/8 in
Dimension C
24 5/16 in
Dimension B
16 3/4 in
Bolt Circle Dia.
5/16 in
Shaft Dia.
1 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Dimension D
18 in
Dimension E
5/16 in
Height
37 1/4 in
Dimension A
27 in
Blade Diameter
24 in
Bolt Circle Diameter
25 3/4 in
Overall Height
37 1/4 in
Overall Length
18 in
Body Diameter
24 1/2 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Drive Type
Belt Drive
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
29
Full Load Amps
11.0/5.4-5.5
Assembled/Unassembled
Unassembled
Fan RPM
1,199
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
0.656 hp
Mounting Position
Vertical/Horizontal
Motor Type
Capacitor-Start
CFM @ 0.000-In. SP
6,470 cfm
CFM @ 0.250-In. SP
5,678 cfm
CFM @ 0.125-In. SP
6,096 cfm
Motor RPM
1,725 RPM
Includes
Belt Guard
Motor HP
3/4 hp
Bearing Type
Ball Bearing
CFM @ 0.375-In. SP
4,600 cfm
Max. Ambient Temp.
200 Degrees F
Housing Finish
Baked Enamel
Standards
AMCA, cULus
Assembly
Unassembled
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.375 in SP
4,600 cfm
Includes Motor
Yes
Maximum Inlet Air Temperature
200 Degrees F
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.250 in SP
5,678 cfm
Airflow @ 0.250 in Static Pressure
5,678 cfm
Includes Drive Package
Yes
Maximum Noise Level @ 5 Feet
29 sones
Motor Horsepower
3/4 hp
Maximum Fan Speed
1,199 RPM
Current
11.0/5.4 to 5.5 A
Motor Speed
1,725 RPM
Resistance Properties
Corrosion Resistant
Maximum Ambient Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
115/208-230V AC
Noise Level
29 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
6,096 cfm
Airflow @ 0.000 in SP
6,470 cfm
Exhaust Airflow @ 0.000 in SP
6,470 cfm
For Air Type
Emergency Smoke
Hazardous Location Specification
Not Rated
Blade Finish
Baked Enamel
Brake Horsepower
82/125 hp
Frequency
60 Hz

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.