24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J342

  • Zoro # G3596056


product price:  $2,257.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J342
Zoro #
G3596056
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension D
18 in
Height
37 1/4 in
Dimension C
24 5/16 in
Width
26 7/8 in
Shaft Dia.
1 in
Inlet Dia.
24 5/16 in
Max. Motor Height
10 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Dimension A
27 in
Dimension E
5/16 in
Housing Dia. w/Mtg. Flange
27 in
Bolt Circle Dia.
5/16 in
Outlet Dia.
24 7/16 in
Max. Depth
18 in
Dimension B
16 3/4 in
Body Diameter
24 1/2 in
Blade Diameter
24 in
Bolt Circle Diameter
25 3/4 in
Overall Height
37 1/4 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in
Overall Length
18 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Includes
Belt Guard
Fan RPM
1,312
Motor Type
Capacitor-Start
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
7,085 cfm
Drive Type
Belt Drive
Hz
60 Hz
CFM @ 0.375-In. SP
5,484 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,725 RPM
Motor HP
1 hp
CFM @ 0.125-In. SP
6,742 cfm
Max. BHP
0.98 hp
Standards
AMCA, cULus
Bearing Type
Ball Bearing
CFM @ 0.500-In. SP
3,164 cfm
Max. Ambient Temp.
200 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
34
Full Load Amps
10.0/5.3-5.0
Mounting Position
Vertical/Horizontal
CFM @ 0.250-In. SP
6,371 cfm
Housing Finish
Baked Enamel
Noise Level
34 sones@ 0.250 in SP and 5 ft
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
3,164 cfm
Airflow @ 0.000 in SP
7,085 cfm
Exhaust Airflow @ 0.000 in SP
7,085 cfm
Brake Horsepower
49/50 hp
Maximum Inlet Air Temperature
200 Degrees F
Hazardous Location Specification
Not Rated
Maximum Ambient Temperature
200 Degrees F
Maximum Noise Level @ 5 Feet
34 sones
Motor Speed
1,725 RPM
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.125 in SP
6,742 cfm
Current
10.0/5.3 to 5.0 A
Includes Drive Package
Yes
Maximum Fan Speed
1,312 RPM
Assembly
Unassembled
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Resistance Properties
Corrosion Resistant
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.375 in SP
5,484 cfm
Exhaust Airflow @ 0.250 in SP
6,371 cfm
Motor Horsepower
1 hp
Mounting Orientation
Horizontal, Vertical
Blade Finish
Baked Enamel
Airflow @ 0.250 in Static Pressure
6,371 cfm
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.