24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J351

  • Zoro # G3711066


product price:  $2,233.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J351
Zoro #
G3711066
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Shaft Dia.
1 in
Max. Motor Height
10 in
Housing Dia. w/Mtg. Flange
27 in
Bolt Circle Dia.
5/16 in
Width
26 7/8 in
Dimension D
18 in
Max. Depth
18 in
Dimension B
16 3/4 in
Dimension A
27 in
Dimension E
5/16 in
Outlet Dia.
24 7/16 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Height
37 1/4 in
Inlet Dia.
24 5/16 in
Dimension C
24 5/16 in
Overall Height
37 1/4 in
Overall Diameter
27 in
Blade Diameter
24 in
Propeller Shaft Diameter
1 in
Body Diameter
24 1/2 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.375-In. SP
7,983 cfm
Standards
AMCA, cULus
CFM @ 0.125-In. SP
8,856 cfm
Motor RPM
1,725 RPM
Bearing Type
Ball Bearing
Motor HP
2 hp
CFM @ 0.250-In. SP
8,573 cfm
CFM @ 0.000-In. SP
9,112 cfm
Drive Type
Belt Drive
Full Load Amps
18.8/10.2-9.4
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Finish
Baked Enamel
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.500-In. SP
7,290 cfm
Hz
60 Hz
Fan RPM
1,688
Includes
Belt Guard
CFM @ 0.750-In. SP
6,445 cfm
Sones @ 0.250-In. SP @ 5 Ft.
43
Max. Ambient Temp.
200 Degrees F
Assembled/Unassembled
Unassembled
Max. BHP
1.98 hp
Mounting Position
Vertical/Horizontal
Noise Level
43 sones@ 0.250 in SP and 5 ft
Airflow @ 0.000 in SP
9,112 cfm
Brake Horsepower
1 49/50 hp
Exhaust Airflow @ 0.250 in SP
8,573 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Motor Speed
1,725 RPM
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air Type
Emergency Smoke
Airflow @ 0.250 in Static Pressure
8,573 cfm
Blade Finish
Baked Enamel
Maximum Inlet Air Temperature
200 Degrees F
Frequency
60 Hz
Motor Horsepower
2 hp
Resistance Properties
Corrosion Resistant
Nameplate Voltage
115/208-230V AC
Assembly
Unassembled
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.000 in SP
9,112 cfm
Exhaust Airflow @ 0.125 in SP
8,856 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
7,983 cfm
Maximum Ambient Temperature
200 Degrees F
Maximum Fan Speed
1,688 RPM
Includes Drive Package
Yes
Current
18.8/10.2 to 9.4 A
Maximum Noise Level @ 5 Feet
43 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.500 in SP
7,290 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 9,112 cfm, Maximum Noise Level @ 5 Feet 43 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.