Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

  • Mfr # 7F960

  • Zoro # G2479924


product price: $1,538.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Blade Dia.
24 in
Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F960
Zoro #
G2479924
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension D
18 in
Shaft Dia.
1 in
Bolt Circle Dia.
25 3/4 in
Dimension A
27 in
Max. Depth
18 in
Inlet Dia.
24 7/16 in
Height
37 1/4 in
Width
26 7/8 in
Max. Motor Height
10 in
Outlet Dia.
24 7/16 in
Housing Dia. w/o Mtg. Flange
24 5/16 in
Dimension B
16 3/4 in
Dimension E
7/16 in
Housing Dia. w/Mtg. Flange
27 in
Dimension C
24 5/16 in
Body Diameter
24 1/2 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in
Blade Diameter
24 in
Overall Height
37 1/4 in

Details

Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor RPM
1,725 RPM
Motor Type
Capacitor-Start
Motor HP
1 hp
Includes
Belt Guard
Fan RPM
1,312
CFM @ 0.250-In. SP
6,371 cfm
Assembled/Unassembled
Unassembled
Replacement Fan Blade Stock No.
4C664
Standards
AMCA
CFM @ 0.000-In. SP
7,085 cfm
CFM @ 0.125-In. SP
6,742 cfm
Drive Type
Belt Drive
Max. Ambient Temp.
104 Degrees F
Mounting Position
Vertical/Horizontal
CFM @ 0.750-In. SP
3,164 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Max. BHP
0.98 hp
CFM @ 0.500-In. SP
5,484 cfm
Companion Flange Stock No.
3C436
Full Load Amps
14.0/7.0
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Sones @ 0.250-In. SP @ 5 Ft.
34
Maximum Inlet Air Temperature
200 Degrees F
Current
14.0/7.0 A
Motor Horsepower
1 hp
Airflow @ 0.250 in Static Pressure
6,371 cfm
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
6,371 cfm
Maximum Noise Level @ 5 Feet
34 sones
Motor Speed
1,725 RPM
For Air Type
Clean Air
Resistance Properties
Rust Resistant
Frequency
60 Hz
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Replacement Fan Blade Part Number
4C664
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
7,085 cfm
Nameplate Voltage
115/230V AC
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
6,742 cfm
Maximum Fan Speed
1,312 RPM
Brake Horsepower
49/50 hp
Hazardous Location Specification
Not Rated
Includes Motor
Yes
Airflow @ 0.000 in SP
7,085 cfm
Noise Level
34 sones@ 0.250 in SP and 5 ft
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
5,484 cfm
Spark Resistant Construction Type
B

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.