24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AG51

  • Zoro # G3489141


product price:  $4,554.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG51
Zoro #
G3489141
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension C
24 5/16 in
Outlet Dia.
24 7/16 in
Max. Motor Height
10 in
Dimension B
16 3/4 in
Bolt Circle Dia.
25 3/4 in
Inlet Dia.
24 7/16 in
Height
37 1/4 in
Dimension E
7/16 in
Width
26 7/8 in
Dimension A
27 in
Dimension D
18 in
Shaft Dia.
1 in
Max. Depth
18 in
Propeller Shaft Diameter
1 in
Body Diameter
24 1/2 in
Overall Height
37 1/4 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in
Overall Diameter
27 in
Blade Diameter
24 in

Details

Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
9,850 cfm
CFM @ 1.000-In. SP
8,143
Includes
Belt Guard
Fan RPM
1,910
Bearing Type
Ball Bearing
Full Load Amps
8.9-8/4.0
CFM @ 0.750-In. SP
8,769 cfm
Housing Finish
Unfinished
Drive Type
Belt Drive
CFM @ 0.500-In. SP
9,332 cfm
Mounting Position
Vertical/Horizontal
Standards
AMCA
CFM @ 0.000-In. SP
10,310 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Max. Ambient Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
50
Companion Flange Stock No.
4ETF9
CFM @ 0.125-In. SP
10,084 cfm
Motor HP
3 hp
Max. BHP
2.77 hp
Motor RPM
1,740 RPM
Airflow @ 0.000 in SP
10,310 cfm
For Air Type
Corrosive Vapor
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Not Rated
Maximum Fan Speed
1,910 RPM
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
10,310 cfm
Assembly
Unassembled
Application
Food Processing
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Exhaust Airflow @ 0.125 in SP
10,084 cfm
Brake Horsepower
2 77/100 hp
Motor Speed
1,740 RPM
Nameplate Voltage
208-230/460V AC
Airflow @ 0.250 in Static Pressure
9,850 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Temperature
104 Degrees F
Current
8.9 to 8/4.0 A
Maximum Inlet Air Temperature
200 Degrees F
Motor Horsepower
3 hp
Includes Motor
Yes
Maximum Noise Level @ 5 Feet
50 sones
Exhaust Airflow @ 0.250 in SP
9,850 cfm
Includes Drive Package
Yes
Noise Level
50 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.500 in SP
9,332 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 10,310 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.