24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J335

  • Zoro # G3740834


product price:  $2,330.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J335
Zoro #
G3740834
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Outlet Dia.
24 7/16 in
Height
37 1/4 in
Shaft Dia.
1 in
Dimension B
16 3/4 in
Dimension A
27 in
Dimension E
5/16 in
Width
26 7/8 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Dimension C
24 5/16 in
Max. Depth
18 in
Dimension D
18 in
Inlet Dia.
24 5/16 in
Bolt Circle Dia.
5/16 in
Housing Dia. w/Mtg. Flange
27 in
Max. Motor Height
10 in
Propeller Shaft Diameter
1 in
Body Diameter
24 1/2 in
Overall Diameter
27 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in
Blade Diameter
24 in
Overall Height
37 1/4 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Drive Type
Belt Drive
Motor Type
3-Phase
CFM @ 0.250-In. SP
4,800 cfm
Includes
Belt Guard
Fan RPM
1,062
Standards
AMCA
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Max. BHP
0.422 hp
Hz
1.2
Full Load Amps
2.3-2.4/1.2
Max. Ambient Temp.
200 Degrees F
Mounting Position
Vertical/Horizontal
Sones @ 0.250-In. SP @ 5 Ft.
23
Motor RPM
1,725 RPM
Motor HP
1/2 hp
CFM @ 0.000-In. SP
5,730 cfm
CFM @ 0.125-In. SP
5,300 cfm
Airflow @ 0.250 in Static Pressure
4,800 cfm
Maximum Ambient Temperature
200 Degrees F
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.000 in SP
5,730 cfm
Airflow @ 0.000 in SP
5,730 cfm
Resistance Properties
Corrosion Resistant
Exhaust Airflow @ 0.250 in SP
4,800 cfm
Assembly
Unassembled
Blade Finish
Baked Enamel
Maximum Fan Speed
1,062 RPM
Includes Drive Package
Yes
Includes Motor
Yes
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Nameplate Voltage
208-230/460V AC
Brake Horsepower
211/500 hp
Maximum Noise Level @ 5 Feet
23 sones
Noise Level
23 sones@ 0.250 in SP and 5 ft
For Air Type
Emergency Smoke
Motor Speed
1,725 RPM
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Motor Horsepower
1/2 hp
Current
2.3 to 2.4/1.2 A
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.125 in SP
5,300 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 5,730 cfm, Maximum Noise Level @ 5 Feet 23 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.