24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J346

  • Zoro # G3599784


product price:  $2,452.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J346
Zoro #
G3599784
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension A
27 in
Height
37 1/4 in
Max. Depth
18 in
Width
26 7/8 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Outlet Dia.
24 7/16 in
Dimension C
24 5/16 in
Housing Dia. w/Mtg. Flange
27 in
Dimension E
5/16 in
Shaft Dia.
1 in
Inlet Dia.
24 5/16 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
10 in
Dimension B
16 3/4 in
Dimension D
18 in
Propeller Shaft Diameter
1 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in
Overall Diameter
27 in
Blade Diameter
24 in
Body Diameter
24 1/2 in
Overall Height
37 1/4 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.500-In. SP
5,634 cfm
Motor RPM
1,730 RPM
Drive Type
Belt Drive
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
39
Bearing Type
Ball Bearing
Full Load Amps
4.5-4.1/2.0
Includes
Belt Guard
CFM @ 0.750-In. SP
2,914 cfm
Motor HP
1 1/2 hp
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
200 Degrees F
Housing Finish
Baked Enamel
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Max. BHP
1.38 hp
Hz
60 Hz
Standards
AMCA, cULus
CFM @ 0.250-In. SP
7,305 cfm
CFM @ 0.000-In. SP
7,925 cfm
Fan RPM
1,468
CFM @ 0.125-In. SP
7,626 cfm
CFM @ 0.375-In. SP
6,562 cfm
Noise Level
39 sones@ 0.250 in SP and 5 ft
Current
4.5 to 4.1/2.0 A
Exhaust Airflow @ 0.500 in SP
5,634 cfm
Maximum Noise Level @ 5 Feet
39 sones
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
7,305 cfm
Nameplate Voltage
208-230/460V AC
Assembly
Unassembled
Motor Speed
1,730 RPM
Airflow @ 0.250 in Static Pressure
7,305 cfm
Airflow @ 0.000 in SP
7,925 cfm
Exhaust Airflow @ 0.000 in SP
7,925 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
6,562 cfm
Mounting Orientation
Horizontal, Vertical
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Includes Motor
Yes
Motor Horsepower
1 1/2 hp
Maximum Fan Speed
1,468 RPM
Maximum Ambient Temperature
200 Degrees F
Brake Horsepower
1 19/50 hp
Resistance Properties
Corrosion Resistant
Exhaust Airflow @ 0.125 in SP
7,626 cfm
Maximum Inlet Air Temperature
200 Degrees F
Blade Finish
Baked Enamel
For Air Type
Emergency Smoke
Hazardous Location Specification
Not Rated

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 7,925 cfm, Maximum Noise Level @ 5 Feet 39 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.