24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J350

  • Zoro # G3662906


product price:  $2,423.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J350
Zoro #
G3662906
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Width
26 7/8 in
Dimension A
27 in
Dimension B
16 3/4 in
Max. Depth
18 in
Max. Motor Height
10 in
Dimension E
5/16 in
Shaft Dia.
1 in
Dimension C
24 5/16 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Height
37 1/4 in
Inlet Dia.
24 5/16 in
Bolt Circle Dia.
5/16 in
Dimension D
18 in
Outlet Dia.
24 7/16 in
Housing Dia. w/Mtg. Flange
27 in
Body Diameter
24 1/2 in
Bolt Circle Diameter
25 3/4 in
Overall Length
18 in
Overall Height
37 1/4 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in
Blade Diameter
24 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Full Load Amps
6.0-5.4/2.7
Bearing Type
Ball Bearing
Mounting Position
Vertical/Horizontal
CFM @ 0.500-In. SP
7,290 cfm
Max. BHP
1.98 hp
Drive Type
Belt Drive
CFM @ 0.000-In. SP
9,112 cfm
Includes
Belt Guard
Standards
AMCA, cULus
CFM @ 0.375-In. SP
7,983 cfm
Max. Ambient Temp.
200 Degrees F
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
43
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Finish
Baked Enamel
Motor RPM
1,735 RPM
CFM @ 0.250-In. SP
8,573 cfm
Hz
60 Hz
CFM @ 0.750-In. SP
6,445 cfm
Fan RPM
1,688
CFM @ 0.125-In. SP
8,856 cfm
Motor HP
2 hp
Airflow @ 0.250 in Static Pressure
8,573 cfm
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
200 Degrees F
Motor Horsepower
2 hp
Maximum Fan Speed
1,688 RPM
Assembly
Unassembled
Maximum Ambient Temperature
200 Degrees F
Maximum Noise Level @ 5 Feet
43 sones
Noise Level
43 sones@ 0.250 in SP and 5 ft
Brake Horsepower
1 49/50 hp
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Not Rated
Airflow @ 0.000 in SP
9,112 cfm
Includes Drive Package
Yes
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.125 in SP
8,856 cfm
Current
6.0 to 5.4/2.7 A
Blade Finish
Baked Enamel
Mounting Orientation
Horizontal, Vertical
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.500 in SP
7,290 cfm
Exhaust Airflow @ 0.375 in SP
7,983 cfm
Exhaust Airflow @ 0.000 in SP
9,112 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.250 in SP
8,573 cfm
Frequency
60 Hz
Includes Motor
Yes
Motor Speed
1,735 RPM

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 9,112 cfm, Maximum Noise Level @ 5 Feet 43 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.