Shop DAYTON

Definite Purpose Magnetic Contactor, 24V AC, 1 P, Non-Reversing, 1 Phase, Screw

  • Mfr # 6GNP5

  • Zoro # G3063051


product price:  $20.49
/ea

Key Features

Coil Voltage
24V AC
Series
Compact
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GNP5
Zoro #
G3063051
UPC #
190735363775
Country of Origin
China

Dimensions

Height
2.64 in
Depth
3.41 in
Width
2.03 in
Mounting Hole Distance - Height
1.63 in
Overall Height
2.32 in
Overall Width
2.05 in
Mounting Hole Distance - Width
1.61 in
Overall Depth
3.19 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
Compact
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
1
Terminal Connection Type
Screw
Reversing
No
Enclosure NEMA Rating
No Enclosure
Action
Non-Reversing
HP @ 1 Phase - 230V
2
Enclosure Type
Open
Standards
CE, cRUus
Frequency
50/60 Hz
Status Indicator
Mechanical Flag
Horsepower @ Three Phase - 240V AC
Not Rated
Mounting Style
Through Panel
Horsepower @ Single Phase - 120V AC
1 hp
Number of Normally Closed Main Contacts
0
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Single Phase - 240V AC
2 hp
Minimum Operating Temperature
-40 Degrees F
Includes Shunt
Single Pole with Shunt
Mechanical Operating Durability
500,000
Electrical Operating Durability
200,000
Maximum Operating Temperature
158 Degrees F
Contact Material
Silver Cadmium Oxide
Response Time
20 msec
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Three Phase - 480V AC
Not Rated
Number of Terminals
6
Locked Rotor Load
120 A @ 600V AC, 150 A @ 480V AC, 180 A @ 240/277V AC
Number of Normally Open Main Contacts
1

Description

The DAYTON - 6GNP5 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: The contactor functions as non-reversing where the current flow direction remains constant.
  • Coil Voltage: Rated for operation at a coil voltage of 24V AC.
  • Contact Material: Constructed with Silver Cadmium Oxide contacts that influence conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Electrical operating durability is rated for up to 200,000 operations under standard conditions.
  • Frequency: Rated for operation within the specified frequency range of 50/60 Hz
  • Full Load Amps-Inductive & Resistive: Rated for continuous control of inductive loads up to 30A and resistive/heating loads up to 40A.
  • Horsepower @ Single Phase -120V & 240V AC : Rated for controlling power output on single-phase systems at both specified voltages, with limits set by the manufacturer's specifications.
  • Mechanical Operating Durability: Mechanical life expectancy is rated for up to500,000 operations under standard conditions."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.