Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X404 Pillow Block Bearing

  • Mfr # 2X404

  • Zoro # G0384894


product price: $46.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X404
Zoro #
G0384894
UPC #
044861013502
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Dimension B
2 5/8 in
Bolt Size
7/16 in
Dimension J
7/16 in
Overall Height
2.625 in
Overall Width
1.687 in
Dimension H
9/64 in
Dimension A
1 5/16 in
Dimension L
1 11/16 in
Overall Length
4.437 in
Dimension F
9/64 in
Dimension G
1 11/16 in
Dimension D
4 7/16 in
Dimension E
3 7/16 in
Dimension C
4 7/16 in
Mounting Bolt Size
7/16 in
Bore Diameter
5/8 in
Center Height
1 5/16 in
Base Height
0.14 in
Mount Hole Center-to-Center Length
3 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 7/16 in
Mounting Surface to Shaft Center
1 5/16 in
Series
PBPH-BL
Number of Bolts
2
Includes
(2) Set Screws, Rubber Liner
Max. Speed
5,000 RPM
Locking Type
Set Screw
Static Load Capacity
1,479 lb
Bearing Locking Type
Set Screw
Finish
Rustproof Plated
Item
Pillow Block Bearing
Housing Material
Steel
Dynamic Load Capacity
2,877 lb
Temp. Range
-30 Degrees to 200 Degrees F
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-30 Degrees F
Features
Pre-Lubricated and Made to ABEC-1 Tolerance, Encased in an Extra Thick, Non-Conductive Oil Resistant Rubber Liner Which Corrects up to a 2 Degrees Misalignment While Reducing Vibration and Noise, Rust-Proof Plated Finish, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
Closure
Double Sealed
Seal Material
Metal; Rubber
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
2,877 lbf
Dynamic Radial Load Capacity
1,479 lbf
Number of Mount Holes
2
Bearing Material Grade
52100
Maximum Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Speed
5,000 RPM
Mount Type
Bolt-Through
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 7/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.