Zoro Homepage

2X531 Pillow Block Bearing

  • Mfr # 2X531

  • Zoro # G2296445


product price: $29.79
/ea

Key Features

Bearing Insert Type
Sleeve
Shaft Locking Type
None
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Bronze
Bolt Hole Center-to-Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X531
Zoro #
G2296445
UPC #
044861016299
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Dimension E
3 in
Overall Width
1.125 in
Dimension J
7/16 in
Dimension H
9/64 in
Dimension F
9/64 in
Dimension B
2 3/32 in
Bolt Size
7/16 in
Dimension C
4 in
Overall Length
4 in
Dimension D
4 in
Overall Height
2.093 in
Dimension L
1 1/8 in
Dimension A
1 in
Dimension G
1 1/8 in
Center Height
1 in
Mount Hole Size
7/16 in
Base Height
0.14 in
Bore Diameter
1 in
Bore Diameter Tolerance
-0.000/+0.003 in
Mount Hole Center-to-Center Length
3 in

Details

Bearing Insert Type
Sleeve
Shaft Locking Type
None
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Bronze
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1 in
Series
PBPS-BR
Number of Bolts
2
Bearing Locking Type
None
Temp. Range
-5 Degrees to 220 Degrees F
Finish
Rustproof Plated
Locking Type
None
Item
Pillow Block Bearing
Max. Speed
3,500 RPM
Bearing Lubrication
20 Weight Non-Detergent Oil
Dynamic Load Capacity
Max. PV 50,000 lb
Housing Material
Pressed Steel
Includes
(2) Rubber Grommets
Mount Type
Bolt-Through
Features
Bearing Design Allows for a Vertical or Horizontal Mount as the Spring Lid Oil Cap can be Positioned 4 Different Ways, Bearing Units Include Two Replaceable Rubber Grommets that Reduce Noise and Vibration, Operating Temperature Range: -5 Degrees F to 220 Degrees F, Porous Flanged Bronze Bearing is Press-Fit in the Sturdy Zinc Die-Cast Sphere with a Felt Strip for Lubrication, Two-Piece Pressed Steel Housing has a Rust-Proof Plated Finish
Maximum PV
50,000 lb/sq in-fpm
System of Measurement
Inch
Maximum Temperature
220 Degrees F
Lubrication Openings
Spring Lid Oil Cap
Minimum Temperature
-5 Degrees F
Maximum Speed
3,500 RPM
Number of Mount Holes
2
Bearing Material
Bronze

Description

Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Bronze, Bearing Insert Type Sleeve, Bore Diameter 1 in, Center Height 1 in, Maximum Speed 3,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4 in, Overall Width 1.125 in, Shaft Locking Type None, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.