Zoro Homepage

3" Machine Vise with Fixed Base

  • Mfr # 31LZ67

  • Zoro # G9193606


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
3 in
Overall Height
2 in
Overall Length
7.5 in
Throat Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31LZ67
Zoro #
G9193606
UPC #
190735255551
Country of Origin
India

Dimensions

Jaw Width
3 in
Overall Height
2 in
Overall Length
7.5 in
Throat Depth
1 1/4 in
Overall Height (In.)
2
Jaw Width (In.)
3 in
Throat Depth (In.)
1 1/4 in
Overall Length (In.)
7-1/2

Details

Item
Machine Vise
Base Type
Fixed
Features
High Precision Fully Ground Base
Jaw Deflection
0.010 in At 33 lb
Base
Fixed
Jaw Plate
0.004 in
Clamping Force (Lb.)
450
Jaw Opening (In.)
2 3/4 in
Type
Precision
Bed/Base
0.004 in
Clamping Force - Maximum
450 lbf
Machine Vise Type
Precision
Bed/Base Parallel Tolerance - Maximum
0.004 in
Jaw Opening - Maximum
2 3/4 in
Jaw Deflection - Maximum
0.01 in

Description

If you need a high-quality bench vise, the DAYTON 31LZ67 3" Machine Vise is an excellent choice. It features a fully ground base that ensures precise and accurate positioning. The vise has a high precision base that ensures accuracy in all your work. It also has 0.010 jaw deflection at 33 lb, which means it will hold objects firmly in place without slipping or shifting. With a throat depth of 1 1/4 in., this machine vise can accommodate larger pieces of work for added convenience. The jaws have 0.004 jaw plate thickness to provide stability when holding items in place while working on them. You will be able to carry out your tasks with ease using the DAYTON 3" Machine Vise with Fixed Base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.