Shop DAYTON

Three-Phase General Purpose Motor, 2 HP, 213/5 Frame, 230/460V AC Voltage, 1170 Nameplate RPM

  • Mfr # 2N990
  • Zoro # G2594627

product price: 
$
851.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,170 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.2/3.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2N990
Zoro #
G2594627
UPC #
190735228364
Country of Origin
Mexico
Item
General Purpose Motor
HP
2
Nameplate RPM
1,170 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.2/3.1 A
Frame
213/5
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CE, CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Inverter Rated
Yes
Footnotes
2,10,15
NEMA Design
B
Duty Cycle
Continuous
Efficiency Rating
NEMA Premium Efficiency
Conduit Box Location
Exterior
NEMA Design Class
B
Bearing Type
Ball
Shaft Design
Keyed
Includes
Shaft Key
Weight
48 25/32 kg
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Permanently Lubricated
Mounting Position
Horizontal
Full Load Current @ 60 Hz
6.05/3.03 A
Variable Torque Rating
10:1
Insulation Class
F
Bearing Protection Type
No Protection
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
Application
General Purpose
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Manufacturers Warranty
3 yr
Motor Enclosure Type
Open Drip Proof
Usable @ 200V
Not Usable at 200V
Product Type
General Purpose Motor
Number of Speeds
1
Nameplate RPM @ 60 Hz
1,185 RPM
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
13 13/16 in
Overall Length
16 13/16 in
Shaft Dia.
1 1/8 in
Shaft Length
3 in
Manufacturers Warranty Length
3 yr
Body Diameter
9.78 in
Shaft Diameter
1 1/8 in
Frame Size
213-5
Wire Rope Length
16 13/16 in
Length
16 13/16 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1170, Frame 213/5, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 6.2/3.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL, Includes Shaft Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.