Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Electric Baseboard Heater, White, 500W, 120V

  • Mfr # 3UG76

  • Zoro # G2532266


product price: $54.35
/ea

Key Features

Watts
500
BtuH Output
1706
Heater Voltage
120VAC
Length
30"
Mounting Type
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UG76
Zoro #
G2532266
UPC #
190735294086
Country of Origin
United States

Dimensions

Length
30"
Depth
2-1/2"
Height
6-3/4"
Overall Length
30 in
Overall Height
6 3/4 in
Overall Depth
2 1/2 in
Overall Dimensions - L x H x D
30 in x 6 3/4 in x 2 1/2 in

Details

Item
Electric Baseboard Heater
Watts
500
BtuH Output
1706
Heater Voltage
120VAC
Mounting Type
Floor
Color
White
Amps AC
4.2
Phase
1
Housing Material
Steel
Includes
Built in Cable Clamp, Grounding Wire Pigtail in Both Junction Boxes, High Temperature Safety Limit Switch, Pre Notched Guide Marks in Rear of Cabinet
Finish
Enamel
Housing Style
Conventional
Standards
UL Listed, C-UL Listed
Primary Application
Residential
Hz
60
Voltage
120V AC
Programming Capability
Not Programmable
Automatic Fan Delay (On/Off)
No
Remote Control Functions
No Remote Control Included
Smart Connectivity
No Connectivity
Duty Rating
Residential Grade
Safety Tip-Over Switch Included
No
Frequency
60 Hz
Thermostat Contact Type
Double Pole
Tamper Resistant
No
Thermostat Included
No
Heating Method
Convection
Disconnect Switch
No
Heating Capacity
1706 BtuH
Hold Function
No
Housing Color
White
Control Type
Thermostat
Building Management System Compatible
No
Thermal Overheat Protection
Automatic Reset
Housing Finish
Enamel
Setback Control
No
NEMA Plug Configuration
Hardwired
Wattage Output
500W
Amperage
4.2A

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 30 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 500W, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.